Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Scotch-Brite Scouring Pad, 5-1/2" L, 3-9/10" W, PK20

  • Zoro #: G0500184
  • Mfr #: 2000

$22.07 ($1.10/unit)

  • Chemical Resistant: Yes
  • Item: Scouring Pad
  • Length: 5-1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

3M #2000 Specifications

  • Zoro #: G0500184
  • Mfr #: 2000
Chemical Resistant: Yes Item: Scouring Pad
Length: 5-1/2" Color: Blue
Abrasive: Yes Mildew Resistant: No
Application: General Purpose Width: 3-57/64"
Material: Synthetic Fiber Used On: General Purpose
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Zoro offers a wide ranging of excellent cleaning supplies, from sponges and scouring pads to screen pads, Magic Erasers, and more. Here is some additional information about 3M Scouring Pad. Color: Blue, Length: 5-1/2".

Reviews of 3M #2000