KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Scouring Pad, Green, 4-1/2" L, 3" W, PK80

3M| Zoro #: G1513617| Mfr #: 9650

$28.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Item: Scouring Pad
Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1513617 Mfr #: 9650
Width: 3"Item: Scouring Pad
Color: GreenApplication: General Purpose
Mildew Resistant: NoUsed On: General Purpose
Length: 4-1/2"Chemical Resistant: Yes
Material: Synthetic FiberAbrasive: Yes
Country of Origin (subject to change): Mexico

Description

Scouring Pad, Length 4-1/2 In., Width 3 In., Material Synthetic Fiber, Color Green, Abrasive Yes, Used On General Purpose, Chemical Resistant Yes, Mildew Resistant No, Application General Purpose, Package Quantity 80

Reviews