PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Scrubber Sponge, Blue, 5" L, 5" W, PK40

3M| Zoro #: G2280914| Mfr #: 9489

$63.25 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlueItem: Scrubber SpongeWidth: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2280914 Mfr #: 9489
Color: BlueItem: Scrubber Sponge
Width: 5"Used On: General Purpose
Abrasive: YesMaterial: Cellulose, Synthetic Fiber
Mildew Resistant: NoLength: 5"
Chemical Resistant: YesApplication: General Purpose
Country of Origin (subject to change): Canada

Description

Scrubber Sponge, Length 5 In., Width 5 In., Material Cellulose, Synthetic Fiber, Color Blue, Abrasive Yes, Used On General Purpose, Chemical Resistant Yes, Mildew Resistant No, Application General Purpose, Package Quantity 40

Reviews