Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Abrasives & Polishers
/
Sanding Abrasives
/
Abrasive Pads & Sponges
/
Sheet Pad 20432, 3 In X 4 In X 1/2 In
Shop All Abrasive Pads & Sponges
Shop Alternate Products
This Product is Discontinued
3M
Sheet Pad 20432, 3 In X 4 In X 1/2 In (Discontinued)
Mfr #
60440128068
Zoro #
G704362197
This Product is Discontinued
Shop for all Abrasive Pads & Sponges
Product Information
|
Restrictions
|
Reviews
Customers Also Purchased
This item
: Sheet Pad 20432, 3 In X 4 In X 1/2 In
$23.69
This item includes a minimum quantity of 10
Product Information
Brand
3M
MFR #
60440128068
Zoro #
G704362197
UPC #
51141204321
Country of Origin
Unknown
Category
Abrasive Pads & Sponges
Description
Our 3M Stikit Sheet Pads are designed to deliver optimum results with either 3M Stikit Sheets or sheet roll abrasives on an orbital sander. This medium-density backup pad supports your abrasive, absorbs shock and helps maximize abrasive performance.
Supports abrasive sheets, allowing optimal performance
Distributes pressure evenly to the work surface
Allow abrasive to flex
Swap abrasive sheets swiftly with 3M Stikit mounting system
Restrictions
WARNING: Cancer and Reproductive Harm For more information go to
www.P65Warnings.ca.gov
Hazardous material
From the Manufacturer
Reviews
Explore More Products
3M Abrasive Pads & Sponges