Show Car Paste Wax

3M| Zoro #: G1157581| Mfr #: 39526

$20.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Appearance: Paste
VOC Content: Less Than 15%
Container Size: 10-1/2 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1157581 Mfr #: 39526
Appearance: PasteVOC Content: Less Than 15%
Container Size: 10-1/2 oz.Container Type: Metal Tin
For Use With: Vehicle Paint SurfacesItem: Show Car Paste Wax
Color: WHITECountry of Origin (subject to change): United States

Description

Show Car Paste Wax, Container Size 10 1/2 oz, Container Type Metal Tin, White, Paste Appearance, VOC Content Less Than 15%, For Use With Vehicle Paint Surfaces

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : A, K, , , G, U, , , H, I, , , P, R

Reviews