Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Shrink Tubing, 0.093in ID, Blue, 100ft

  • Zoro #: G0070366
  • Mfr #: FP-301-3/32" 100'

$28.57

Details
  • Standards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL
  • Shrink Tubing Wall Thickness After Shrinking: 0.020"
  • I.D. After Shrinking: 0.046"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #FP-301-3/32" 100' Specifications

  • Zoro #: G0070366
  • Mfr #: FP-301-3/32" 100'
Standards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL Shrink Tubing Wall Thickness After Shrinking: 0.020"
I.D. After Shrinking: 0.046" Color: Blue
Shrink Tubing Length: 100 ft. Shrink Tubing Wall Type: Thin Wall
Shrink Tubing Type: Heat Shrink Tubing Shrink Tube Material Type: Flexible
Shrink Tubing Adhesive Lined: No Features: Flame Retardant, Solvent Resistant
Shrink Ratio: 2:1 Item: Heat Shrink Tubing
Use Shrink Tubing With Wire Size: 28 to 26 AWG Min. Shrink Temp.: 212 Degrees F
Flame Retardant: Yes Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F
Shrink Tubing I.D. Before Shrinking: 0.093" Max. Voltage: 600V
Shrink Tubing Material: Polyolefin Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Thin Wall, Polyolefin, Flexible, Flame Retardant Yes, Shrink Tubing Adhesive Lined No, -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, 28 to 26 AWG, Shrink Tubing I.D. Before Shrinking 0.093 In., I.D. After Shrinking 0.046 In., Shrink Tubing Wall Thickness After Shrinking 0.020 In., Shrink Tubing Length 100 ft., Blue, Min. Shrink Temp. 212 Degrees F, Max. Voltage 600V, Features Flame Retardant, Solvent Resistant, Standards SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL

Reviews of 3M #FP-301-3/32" 100'