BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Shrink Tubing, 0.093in ID, Clear, 4ft, PK25

3M| Zoro #: G0069562| Mfr #: FP-301-3/32" PK25

$23.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees FShrink Tubing Wall Type: Thin WallShrink Tubing Material: Polyolefin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0069562 Mfr #: FP-301-3/32" PK25
Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees FShrink Tubing Wall Type: Thin Wall
Shrink Tubing Material: PolyolefinColor: Clear
Shrink Tubing I.D. Before Shrinking: 0.093"Min. Shrink Temp.: 212 Degrees F
Use Shrink Tubing With Wire Size: 28 to 26 AWGFeatures: Flame Retardant, Solvent Resistant
Shrink Tubing Wall Thickness After Shrinking: 0.020"Shrink Ratio: 2:1
Shrink Tubing Adhesive Lined: NoShrink Tubing Material Type: Flexible
Item: Heat Shrink TubingStandards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL
I.D. After Shrinking: 0.046"Flame Retardant: Yes
Max. Voltage: 600VShrink Tubing Type: Heat Shrink Tubing
Shrink Tubing Length: 4 ft.Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Material Flexible Polyolefin, Thin Wall, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, Clear, Length 4 ft., Wire Range 28 to 26 AWG, I.D. Before Shrinking 0.093 In., I.D. After Shrinking 0.046 In., Wall Thickness After Shrinking 0.020 In., Shrink Temp. 212 Degrees F, Max. Voltage 600V, Features Flame Retardant, Solvent Resistant, Standards SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL, Package Quantity 25

Reviews