Shrink Tubing, 0.093in ID, Colors, 6in, PK35

3M| Zoro #: G2172301| Mfr #: FP-301 3/32" COLOR

$10.91 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black, Blue, Clear, Green, Red, White, YellowShrink Ratio: 2:1Shrink Tubing Material Type: Flexible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2172301 Mfr #: FP-301 3/32" COLOR
Color: Black, Blue, Clear, Green, Red, White, YellowShrink Ratio: 2:1
Shrink Tubing Material Type: FlexibleShrink Tubing Wall Type: Thin Wall
Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees FNumber of Pieces: 35
Shrink Tubing Adhesive Lined: NoIncludes: (5) Black, (5) Blue, (5) Clear, (5) Green, (5) Red, (5) White, (5) Yellow
Shrink Tubing Material: PolyolefinShrink Tubing Kit Type: Heat Shrink Tubing Kit
Item: Heat Shrink Tubing Kit RefillFlame Retardant: Yes
Max. Voltage: 600VFeatures: Flame Retardant, Solvent Resistant
Shrink Tubing Length: 6"Use Shrink Tubing With Wire Size: 28 to 26 AWG
I.D. Before Shrinking: 0.093"Standards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL
Country of Origin (subject to change): United States

Description

Heat Shrink Tubing Kit, Shrink Tubing Wall Type Thin Wall, Shrink Tubing Material Polyolefin, Shrink Tubing Material Type Flexible, Flame Retardant Yes, Shrink Tubing Adhesive Lined No, Shrink Tubing Usable Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, Number of Pieces 35, Use Shrink Tubing With Wire Size 28 to 26 AWG, Includes (5) Black, (5) Blue, (5) Clear, (5) Green, (5) Red, (5) White, (5) Yellow, I.D. Before Shrinking 0.093 In.

Reviews