KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shrink Tubing, 0.118in ID, Black, 4ft, PK25

3M| Zoro #: G2073881| Mfr #: SFTW-203 1/8" PK25

$27.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Thin Wall
Flame Retardant: Yes
Use Shrink Tubing With Wire Size: 19 to 10 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2073881 Mfr #: SFTW-203 1/8" PK25
Shrink Tubing Wall Type: Thin WallFlame Retardant: Yes
Use Shrink Tubing With Wire Size: 19 to 10 AWGColor: Black
Shrink Tubing Length: 4 ft.Shrink Tubing Type: Heat Shrink Tubing
Shrink Ratio: 3:1I.D. After Shrinking: 0.039"
Shrink Tubing Adhesive Lined: NoShrink Tubing Material Type: Very Flexible
Item: Heat Shrink TubingFeatures: Flame Retardant
Shrink Tubing Wall Thickness After Shrinking: 0.022"Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F
Shrink Tubing I.D. Before Shrinking: 0.118"Min. Shrink Temp.: 212 Degrees F
Standards: UL Recognized and CSA CertifiedMax. Voltage: 600V
Shrink Tubing Material: PolyolefinCountry of Origin (subject to change): Netherlands

Description

Heat Shrink Tubing, Material Very Flexible Polyolefin, Thin Wall, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio 3:1, Black, Length 4 ft., Wire Range 19 to 10 AWG, I.D. Before Shrinking 0.118 In., I.D. After Shrinking 0.039 In., Wall Thickness After Shrinking 0.022 In., Shrink Temp. 212 Degrees F, Max. Voltage 600V, Features Flame Retardant, Standards UL Recognized and CSA Certified, Package Quantity 25

Reviews