BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Shrink Tubing, 0.125in ID, Yellow, 4ft, PK25

3M| Zoro #: G0069386| Mfr #: FP-301-1/8" PK25

$22.69 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shrink Tubing Adhesive Lined: NoMax. Voltage: 600VShrink Tubing Wall Type: Thin Wall
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0069386 Mfr #: FP-301-1/8" PK25
Shrink Tubing Adhesive Lined: NoMax. Voltage: 600V
Shrink Tubing Wall Type: Thin WallUse Shrink Tubing With Wire Size: 22 to 16 AWG
Shrink Tubing Type: Heat Shrink TubingItem: Heat Shrink Tubing
Standards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MILFlame Retardant: Yes
Shrink Tubing Material: PolyolefinI.D. After Shrinking: 0.062"
Features: Flame Retardant, Solvent ResistantColor: Yellow
Shrink Tubing Wall Thickness After Shrinking: 0.020"Shrink Tubing Length: 4 ft.
Min. Shrink Temp.: 212 Degrees FShrink Ratio: 2:1
Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees FShrink Tubing I.D. Before Shrinking: 0.125"
Shrink Tubing Material Type: FlexibleCountry of Origin (subject to change): United States

Description

Heat Shrink Tubing, Material Flexible Polyolefin, Thin Wall, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, Yellow, Length 4 ft., Wire Range 22 to 16 AWG, I.D. Before Shrinking 0.125 In., I.D. After Shrinking 0.062 In., Wall Thickness After Shrinking 0.020 In., Shrink Temp. 212 Degrees F, Max. Voltage 600V, Features Flame Retardant, Solvent Resistant, Standards SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL, Package Quantity 25

Reviews