SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shrink Tubing, 0.187in ID, Black, 200ft

3M| Zoro #: G0628905| Mfr #: VTN-200 3/16" 200'

$622.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackMin. Shrink Temp.: 347 Degrees FShrink Ratio: 2:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0628905 Mfr #: VTN-200 3/16" 200'
Color: BlackMin. Shrink Temp.: 347 Degrees F
Shrink Ratio: 2:1Shrink Tubing Length: 200 ft.
Shrink Tubing Usable Temp. Range: -67 Degrees to 392 Degrees FShrink Tubing I.D. Before Shrinking: 0.187"
Shrink Tubing Adhesive Lined: NoShrink Tubing Wall Type: Thin Wall
Shrink Tubing Material: Modified FluoroelastomerItem: Heat Shrink Tubing
Flame Retardant: YesI.D. After Shrinking: 0.093"
Max. Voltage: 600VFeatures: Flame Retardant, Chemical Resistant, Oil Resistant
Use Shrink Tubing With Wire Size: 20 to 18 AWGStandards: SAE-AMS-DTL- 23053/13; AMS-R46846 Type 3 class 1
Shrink Tubing Type: Heat Shrink TubingShrink Tubing Wall Thickness After Shrinking: 0.035"
Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Material Modified Fluoroelastomer, Thin Wall, Temp. Range -67 Degrees to 392 Degrees F, Shrink Ratio 2:1, Black, Length 200 ft., Wire Range 20 to 18 AWG, I.D. Before Shrinking 0.187 In., I.D. After Shrinking 0.093 In., Wall Thickness After Shrinking 0.035 In., Shrink Temp. 347 Degrees F, Max. Voltage 600V, Features Flame Retardant, Chemical Resistant, Oil Resistant, Standards SAE-AMS-DTL- 23053/13; AMS-R46846 Type 3 class 1

Reviews