PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Shrink Tubing, 0.187in ID, Green, 4ft, PK25

3M| Zoro #: G0069544| Mfr #: FP-301-3/16" PK25

$27.30 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GreenMin. Shrink Temp.: 212 Degrees FShrink Ratio: 2:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0069544 Mfr #: FP-301-3/16" PK25
Color: GreenMin. Shrink Temp.: 212 Degrees F
Shrink Ratio: 2:1Shrink Tubing Material Type: Flexible
Shrink Tubing Wall Type: Thin WallShrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F
Shrink Tubing I.D. Before Shrinking: 0.187"Shrink Tubing Adhesive Lined: No
Shrink Tubing Material: PolyolefinItem: Heat Shrink Tubing
Flame Retardant: YesI.D. After Shrinking: 0.093"
Max. Voltage: 600VFeatures: Flame Retardant, Solvent Resistant
Shrink Tubing Length: 4 ft.Use Shrink Tubing With Wire Size: 20 to 18 AWG
Standards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MILShrink Tubing Type: Heat Shrink Tubing
Shrink Tubing Wall Thickness After Shrinking: 0.020"Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Material Flexible Polyolefin, Thin Wall, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, Green, Length 4 ft., Wire Range 20 to 18 AWG, I.D. Before Shrinking 0.187 In., I.D. After Shrinking 0.093 In., Wall Thickness After Shrinking 0.020 In., Shrink Temp. 212 Degrees F, Max. Voltage 600V, Features Flame Retardant, Solvent Resistant, Standards SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL, Package Quantity 25

Reviews