Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shrink Tubing, 0.22in ID, Clear, 4ft, PK800

  • Zoro #: G0116564
  • Mfr #: TES220 (1220MM)

$1,045.09 ($1.31/unit)

  • Shrink Tube Material Type: Semi Rigid
  • Min. Shrink Temp.: 275 Degrees F
  • Shrink Ratio: 4:1
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

3M #TES220 (1220MM) Specifications

  • Zoro #: G0116564
  • Mfr #: TES220 (1220MM)
Shrink Tube Material Type: Semi Rigid Min. Shrink Temp.: 275 Degrees F
Shrink Ratio: 4:1 Flame Retardant: No
Item: Heat Shrink Tubing Shrink Tubing Usable Temp. Range: -131 Degrees to 275 Degrees F
Max. Voltage: 500V Shrink Tubing Type: Heat Shrink Tubing
Shrink Tubing Wall Thickness After Shrinking: 0.027" Shrink Tubing Material: Polyolefin
Features: Strain Relief, Functional Over Wide Temperature Range I.D. After Shrinking: 0.045"
Shrink Tubing Length: 4 ft. Use Shrink Tubing With Wire Size: 17 to 4 AWG
Color: Clear Shrink Tubing I.D. Before Shrinking: 0.220"
Shrink Tubing Adhesive Lined: Yes Shrink Tubing Wall Type: Thin Wall
Standards: AMS-DTL-23053/4, Class 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Heat Shrink Tubing, Thin Wall, Polyolefin, Semi Rigid, Flame Retardant No, Shrink Tubing Adhesive Lined Yes, -131 Degrees to 275 Degrees F, Shrink Ratio 4:1, 17 to 4 AWG, Shrink Tubing I.D. Before Shrinking 0.220 In., I.D. After Shrinking 0.045 In., Shrink Tubing Wall Thickness After Shrinking 0.027 In., Shrink Tubing Length 4 ft., Clear, Min. Shrink Temp. 275 Degrees F, Max. Voltage 500V, Features Strain Relief, Functional Over Wide Temperature Range, Standards AMS-DTL-23053/4, Class 1

Reviews of 3M #TES220 (1220MM)