SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shrink Tubing, 0.236in ID, Black, 4ft, PK12

3M| Zoro #: G0273244| Mfr #: SFTW-203 1/4" PK12

$22.15 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMin. Shrink Temp.: 212 Degrees FShrink Ratio: 3:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0273244 Mfr #: SFTW-203 1/4" PK12
Color: BlackMin. Shrink Temp.: 212 Degrees F
Shrink Ratio: 3:1Shrink Tubing Material Type: Very Flexible
Shrink Tubing Wall Type: Thin WallShrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F
Shrink Tubing I.D. Before Shrinking: 0.236"Shrink Tubing Adhesive Lined: No
Shrink Tubing Material: PolyolefinItem: Heat Shrink Tubing
Flame Retardant: YesI.D. After Shrinking: 0.079"
Max. Voltage: 600VFeatures: Flame Retardant
Shrink Tubing Length: 4 ft.Use Shrink Tubing With Wire Size: 16 to 12 AWG
Standards: UL Recognized and CSA CertifiedShrink Tubing Type: Heat Shrink Tubing
Shrink Tubing Wall Thickness After Shrinking: 0.026"Country of Origin (subject to change): Netherlands

Description

Heat Shrink Tubing, Thin Wall, Polyolefin, Very Flexible, Flame Retardant Yes, Shrink Tubing Adhesive Lined No, -67 Degrees to 275 Degrees F, Shrink Ratio 3:1, 16 to 12 AWG, Shrink Tubing I.D. Before Shrinking 0.236 In., I.D. After Shrinking 0.079 In., Shrink Tubing Wall Thickness After Shrinking 0.026 In., Shrink Tubing Length 4 ft., Black, Min. Shrink Temp. 212 Degrees F, Max. Voltage 600V, Features Flame Retardant, Standards UL Recognized and CSA Certified, Package Quantity 12

Reviews