SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shrink Tubing, 0.25in ID, Black, 4ft, PK12

3M| Zoro #: G2409951| Mfr #: EPS-300-1/4 PK12

$83.19 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Thin WallFlame Retardant: NoUse Shrink Tubing With Wire Size: 16 to 12 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2409951 Mfr #: EPS-300-1/4 PK12
Shrink Tubing Wall Type: Thin WallFlame Retardant: No
Use Shrink Tubing With Wire Size: 16 to 12 AWGColor: Black
Shrink Tubing Length: 4 ft.Shrink Tubing Type: Heat Shrink Tubing
Shrink Ratio: 3:1I.D. After Shrinking: 0.080"
Shrink Tubing Adhesive Lined: YesShrink Tubing Material Type: Flexible
Item: Heat Shrink TubingFeatures: Adhesive Lined
Shrink Tubing Wall Thickness After Shrinking: 0.040"Shrink Tubing Usable Temp. Range: -67 Degrees to 230 Degrees F
Shrink Tubing I.D. Before Shrinking: 0.250"Min. Shrink Temp.: 250 Degrees F
Standards: SAE-AMS-DTL 23053/4, UL, CSA RegconizedMax. Voltage: 600V
Shrink Tubing Material: PolyolefinCountry of Origin (subject to change): United States

Description

Heat Shrink Tubing, Material Flexible Polyolefin With Adhesive, Thin Wall, Temp. Range -67 Degrees to 230 Degrees F, Shrink Ratio 3:1, Black, Length 4 ft., Wire Range 16 to 12 AWG, I.D. Before Shrinking 0.250 In., I.D. After Shrinking 0.080 In., Wall Thickness After Shrinking 0.040 In., Shrink Temp. 250 Degrees F, Max. Voltage 600V, Features Adhesive Lined, Standards SAE-AMS-DTL 23053/4, UL, CSA Regconized, Package Quantity 12

Reviews