Shop Alternate Products
This Product is Discontinued
3M
Shrink Tubing, 0.25in ID, Clear, 4ft, PK12 (Discontinued)
Mfr # FP-301-1/4" PK12
Zoro # G0069273
This Product is Discontinued
Key Features
- Color Clear
- Shrink Tubing I.D. Before Shrinking 0.250 in
- I.D. After Shrinking 0.125 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing