PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Shrink Tubing, 0.25in ID, Clear, 4ft, PK12

3M| Zoro #: G0430875| Mfr #: MFP 1/4" PK12

$85.05 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: ClearMin. Shrink Temp.: 250 Degrees FShrink Ratio: 2:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0430875 Mfr #: MFP 1/4" PK12
Color: ClearMin. Shrink Temp.: 250 Degrees F
Shrink Ratio: 2:1Shrink Tubing Length: 4 ft.
Shrink Tubing Usable Temp. Range: -67 Degrees to 347 Degrees FShrink Tubing I.D. Before Shrinking: 0.250"
Shrink Tubing Adhesive Lined: NoShrink Tubing Wall Type: Thin Wall
Shrink Tubing Material: Modified Polyvinylidene FluorideItem: Heat Shrink Tubing
Flame Retardant: YesI.D. After Shrinking: 0.125"
Max. Voltage: 600VFeatures: Flame Retardant, Chemical Resistant, Industrial Fuels Resistant, Solvent Resistant
Use Shrink Tubing With Wire Size: 16 to 12 AWGStandards: SAE-AMS-DTL-23053/8; AMS-3632; UL Listed, UL File E-39100, VW-1; CSA LR38227, OFT
Shrink Tubing Type: Heat Shrink TubingShrink Tubing Wall Thickness After Shrinking: 0.012"
Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Material Modified Polyvinylidene Fluoride, Thin Wall, Temp. Range -67 Degrees to 347 Degrees F, Shrink Ratio 2:1, Clear, Length 4 ft., Wire Range 16 to 12 AWG, I.D. Before Shrinking 0.250 In., I.D. After Shrinking 0.125 In., Wall Thickness After Shrinking 0.012 In., Shrink Temp. 250 Degrees F, Max. Voltage 600V, Features Flame Retardant, Chemical Resistant, Industrial Fuels Resistant, Solvent Resistant

Reviews