KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shrink Tubing, 0.25in ID, Colors, 6in, PK21

3M| Zoro #: G1721876| Mfr #: FP-301 1/4" COLOR

$8.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Thin Wall
Number of Pieces: 21
Flame Retardant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1721876 Mfr #: FP-301 1/4" COLOR
Shrink Tubing Wall Type: Thin WallNumber of Pieces: 21
Flame Retardant: YesIncludes: (3) Black, (3) Blue, (3) Clear, (3) Green, (3) Red, (3) White, (3) Yellow
Use Shrink Tubing With Wire Size: 16 to 12 AWGColor: Black, Blue, Clear, Green, Red, White, Yellow
Shrink Tubing Length: 6"Shrink Ratio: 2:1
Shrink Tubing Adhesive Lined: NoShrink Tubing Material Type: Flexible
Item: Heat Shrink Tubing Kit RefillFeatures: Flame Retardant, Solvent Resistant
Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees FShrink Tubing Material: Polyolefin
I.D. Before Shrinking: 0.250"Standards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL
Max. Voltage: 600VShrink Tubing Kit Type: Heat Shrink Tubing Kit
Country of Origin (subject to change): United States

Description

Heat Shrink Tubing Kit, Shrink Tubing Wall Type Thin Wall, Shrink Tubing Material Polyolefin, Shrink Tubing Material Type Flexible, Flame Retardant Yes, Shrink Tubing Adhesive Lined No, Shrink Tubing Usable Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, Number of Pieces 21, Use Shrink Tubing With Wire Size 16 to 12 AWG, Includes (3) Black, (3) Blue, (3) Clear, (3) Green, (3) Red, (3) White, (3) Yellow, I.D. Before Shrinking 0.250 In.

Reviews