Shrink Tubing, 0.25in ID, Green, 100ft

3M| Zoro #: G0070061| Mfr #: FP-301-1/4" 100'

$30.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Features: Flame Retardant, Solvent ResistantMax. Voltage: 600VI.D. After Shrinking: 0.125"
Save 15%. Sign up for Z-mail.


Zoro #: G0070061 Mfr #: FP-301-1/4" 100'
Features: Flame Retardant, Solvent ResistantMax. Voltage: 600V
I.D. After Shrinking: 0.125"Shrink Tubing Wall Thickness After Shrinking: 0.025"
Use Shrink Tubing With Wire Size: 16 to 12 AWGShrink Tubing Material: Polyolefin
Shrink Tubing Type: Heat Shrink TubingStandards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL
Shrink Tubing I.D. Before Shrinking: 0.250"Shrink Tubing Adhesive Lined: No
Color: GreenShrink Tubing Wall Type: Thin Wall
Min. Shrink Temp.: 212 Degrees FShrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F
Item: Heat Shrink TubingShrink Ratio: 2:1
Flame Retardant: YesShrink Tubing Material Type: Flexible
Shrink Tubing Length: 100 ft.Country of Origin (subject to change): United States


Heat Shrink Tubing, Thin Wall, Polyolefin, Flexible, Flame Retardant Yes, Shrink Tubing Adhesive Lined No, -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, 16 to 12 AWG, Shrink Tubing I.D. Before Shrinking 0.250 In., I.D. After Shrinking 0.125 In., Shrink Tubing Wall Thickness After Shrinking 0.025 In., Shrink Tubing Length 100 ft., Green, Min. Shrink Temp. 212 Degrees F, Max. Voltage 600V, Features Flame Retardant, Solvent Resistant