Shrink Tubing, 0.25in ID, Red, 4ft, PK12

3M| Zoro #: G0069291| Mfr #: FP-301-1/4" PK12

$17.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Shrink Tubing Wall Type: Thin WallFlame Retardant: YesUse Shrink Tubing With Wire Size: 16 to 12 AWG
Save 15%. Sign up for Z-mail.


Zoro #: G0069291 Mfr #: FP-301-1/4" PK12
Shrink Tubing Wall Type: Thin WallFlame Retardant: Yes
Use Shrink Tubing With Wire Size: 16 to 12 AWGColor: Red
Shrink Tubing Length: 4 ft.Shrink Tubing Type: Heat Shrink Tubing
Shrink Ratio: 2:1I.D. After Shrinking: 0.125"
Shrink Tubing Adhesive Lined: NoShrink Tubing Material Type: Flexible
Item: Heat Shrink TubingFeatures: Flame Retardant, Solvent Resistant
Shrink Tubing Wall Thickness After Shrinking: 0.025"Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F
Shrink Tubing I.D. Before Shrinking: 0.250"Min. Shrink Temp.: 212 Degrees F
Standards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MILMax. Voltage: 600V
Shrink Tubing Material: PolyolefinCountry of Origin (subject to change): United States


Heat Shrink Tubing, Material Flexible Polyolefin, Thin Wall, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, Red, Length 4 ft., Wire Range 16 to 12 AWG, I.D. Before Shrinking 0.250 In., I.D. After Shrinking 0.125 In., Wall Thickness After Shrinking 0.025 In., Shrink Temp. 212 Degrees F, Max. Voltage 600V, Features Flame Retardant, Solvent Resistant, Standards SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL, Package Quantity 12