PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Shrink Tubing, 0.25in ID, White, 100ft

3M| Zoro #: G0070025| Mfr #: FP-301-1/4" 100'

$33.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteMin. Shrink Temp.: 212 Degrees FShrink Ratio: 2:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0070025 Mfr #: FP-301-1/4" 100'
Color: WhiteMin. Shrink Temp.: 212 Degrees F
Shrink Ratio: 2:1Shrink Tubing Material Type: Flexible
Shrink Tubing Wall Type: Thin WallShrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F
Shrink Tubing I.D. Before Shrinking: 0.250"Shrink Tubing Adhesive Lined: No
Shrink Tubing Material: PolyolefinItem: Heat Shrink Tubing
Flame Retardant: YesI.D. After Shrinking: 0.125"
Max. Voltage: 600VFeatures: Flame Retardant
Shrink Tubing Length: 100 ft.Use Shrink Tubing With Wire Size: 16 to 12 AWG
Standards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MILShrink Tubing Type: Heat Shrink Tubing
Shrink Tubing Wall Thickness After Shrinking: 0.025"Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Material Flexible Polyolefin, Thin Wall, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, White, Length 100 ft., Wire Range 16 to 12 AWG, I.D. Before Shrinking 0.250 In., I.D. After Shrinking 0.125 In., Wall Thickness After Shrinking 0.025 In., Shrink Temp. 212 Degrees F, Max. Voltage 600V, Features Flame Retardant, Standards SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL

Reviews