Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Shrink Tubing, 0.25in ID, White, 4ft, PK12

  • Zoro #: G0069282
  • Mfr #: FP-301-1/4" PK12

$21.99 ($1.83/unit)

Details
  • Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F
  • Color: White
  • Features: Flame Retardant, Solvent Resistant
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #FP-301-1/4" PK12 Specifications

  • Zoro #: G0069282
  • Mfr #: FP-301-1/4" PK12
Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F Color: White
Features: Flame Retardant, Solvent Resistant Shrink Tubing Wall Type: Thin Wall
Shrink Tube Material Type: Flexible Max. Voltage: 600V
Shrink Tubing Wall Thickness After Shrinking: 0.025" Standards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL
Min. Shrink Temp.: 212 Degrees F Use Shrink Tubing With Wire Size: 16 to 12 AWG
Shrink Ratio: 2:1 Shrink Tubing Adhesive Lined: No
Shrink Tubing Material: Polyolefin I.D. After Shrinking: 0.125"
Item: Heat Shrink Tubing Shrink Tubing Type: Heat Shrink Tubing
Flame Retardant: Yes Shrink Tubing I.D. Before Shrinking: 0.250"
Shrink Tubing Length: 4 ft. Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Thin Wall, Polyolefin, Flexible, Flame Retardant Yes, Shrink Tubing Adhesive Lined No, -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, 16 to 12 AWG, Shrink Tubing I.D. Before Shrinking 0.250 In., I.D. After Shrinking 0.125 In., Shrink Tubing Wall Thickness After Shrinking 0.025 In., Shrink Tubing Length 4 ft., White, Min. Shrink Temp. 212 Degrees F, Max. Voltage 600V, Features Flame Retardant, Solvent Resistant, Standards SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL

Reviews of 3M #FP-301-1/4" PK12