DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shrink Tubing, 0.35in ID, Black, 4ft, PK12

3M| Zoro #: G1990414| Mfr #: EPS-400-0.35" PK12

$98.28 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Adhesive-Lined
Max. Voltage: 600V
I.D. After Shrinking: 0.080"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1990414 Mfr #: EPS-400-0.35" PK12
Features: Adhesive-LinedMax. Voltage: 600V
I.D. After Shrinking: 0.080"Shrink Tubing Wall Thickness After Shrinking: 0.033"
Use Shrink Tubing With Wire Size: 14 to 10 AWGShrink Tubing Material: Polyolefin
Shrink Tubing Type: Heat Shrink TubingStandards: UL Listed, UL File E-157227
Shrink Tubing I.D. Before Shrinking: 0.350"Shrink Tubing Adhesive Lined: Yes
Color: BlackShrink Tubing Wall Type: Thin Wall
Min. Shrink Temp.: 250 Degrees FShrink Tubing Usable Temp. Range: -67 Degrees to 230 Degrees F
Item: Heat Shrink TubingShrink Ratio: 4:1
Flame Retardant: NoShrink Tubing Material Type: Flexible
Shrink Tubing Length: 4 ft.Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Material Flexible Polyolefin With Adhesive, Thin Wall, Temp. Range -67 Degrees to 230 Degrees F, Shrink Ratio 4:1, Black, Length 4 ft., Wire Range 14 to 10 AWG, I.D. Before Shrinking 0.350 In., I.D. After Shrinking 0.080 In., Wall Thickness After Shrinking 0.033 In., Shrink Temp. 250 Degrees F, Max. Voltage 600V, Features Adhesive-Lined, Standards UL Listed, UL File E-157227, Package Quantity 12

Reviews