Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Shrink Tubing, 0.375in ID, Black, 4ft, PK12

3M | Zoro #: G0931463 | Mfr #: MW 3/8" PK12

$ 75.79 /pk

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Min. Shrink Temp.: 275 Degrees F
  • Shrink Tubing Type: Heat Shrink Tubing
  • I.D. After Shrinking: 0.130"
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0931463 Mfr #: MW 3/8" PK12
Min. Shrink Temp.: 275 Degrees F Shrink Tubing Type: Heat Shrink Tubing
I.D. After Shrinking: 0.130" Color: Black
Shrink Ratio: 2.5:1 Shrink Tubing Material: Polyolefin
Shrink Tubing Usable Temp. Range: -67 Degrees to 230 Degrees F Max. Voltage: 600V
Shrink Tubing Length: 4 ft. Shrink Tubing I.D. Before Shrinking: 0.375"
Item: Heat Shrink Tubing Shrink Tube Material Type: Semi Rigid
Shrink Tubing Wall Thickness After Shrinking: 0.030" Flame Retardant: No
Shrink Tubing Wall Type: Thin Wall Standards: SAE-AMS-DTL-23053/4, Class 1* ;AMS-3634;UL FILE E-157227
Use Shrink Tubing With Wire Size: 12 to 8 AWG Shrink Tubing Adhesive Lined: Yes
Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Thin Wall, Polyolefin, Semi Rigid, Flame Retardant No, Shrink Tubing Adhesive Lined Yes, -67 Degrees to 230 Degrees F, Shrink Ratio 2.5:1, 12 to 8 AWG, Shrink Tubing I.D. Before Shrinking 0.375 In., I.D. After Shrinking 0.130 In., Shrink Tubing Wall Thickness After Shrinking 0.030 In., Shrink Tubing Length 4 ft., Black, Min. Shrink Temp. 275 Degrees F, Max. Voltage 600V, Standards SAE-AMS-DTL-23053/4, Class 1* ;AMS-3634;UL FILE E-157227, Package Quantity 12

Reviews