BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Shrink Tubing, 0.375in ID, Clear, 4ft, PK12

3M| Zoro #: G0069702| Mfr #: FP-301-3/8" PK12

$20.47 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees FShrink Tubing Wall Type: Thin WallShrink Tubing Material: Polyolefin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0069702 Mfr #: FP-301-3/8" PK12
Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees FShrink Tubing Wall Type: Thin Wall
Shrink Tubing Material: PolyolefinColor: Clear
Shrink Tubing I.D. Before Shrinking: 0.375"Min. Shrink Temp.: 212 Degrees F
Use Shrink Tubing With Wire Size: 12 to 8 AWGFeatures: Flame Retardant, Solvent Resistant
Shrink Tubing Wall Thickness After Shrinking: 0.025"Shrink Ratio: 2:1
Shrink Tubing Adhesive Lined: NoShrink Tubing Material Type: Flexible
Item: Heat Shrink TubingStandards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL
I.D. After Shrinking: 0.187"Flame Retardant: Yes
Max. Voltage: 600VShrink Tubing Type: Heat Shrink Tubing
Shrink Tubing Length: 4 ft.Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Thin Wall, Polyolefin, Flexible, Flame Retardant Yes, Shrink Tubing Adhesive Lined No, -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, 12 to 8 AWG, Shrink Tubing I.D. Before Shrinking 0.375 In., I.D. After Shrinking 0.187 In., Shrink Tubing Wall Thickness After Shrinking 0.025 In., Shrink Tubing Length 4 ft., Clear, Min. Shrink Temp. 212 Degrees F, Max. Voltage 600V, Features Flame Retardant, Solvent Resistant, Standards SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL

Reviews