Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Shrink Tubing, 0.375in ID, Red, 100ft

  • Zoro #: G0070497
  • Mfr #: FP-301-3/8" 100'

$33.00

Details
  • Max. Voltage: 600V
  • Shrink Tube Material Type: Flexible
  • Shrink Tubing Length: 100 ft.
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #FP-301-3/8" 100' Specifications

  • Zoro #: G0070497
  • Mfr #: FP-301-3/8" 100'
Max. Voltage: 600V Shrink Tube Material Type: Flexible
Shrink Tubing Length: 100 ft. Standards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL
I.D. After Shrinking: 0.187" Shrink Tubing Adhesive Lined: No
Shrink Tubing Wall Type: Thin Wall Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F
Shrink Tubing Type: Heat Shrink Tubing Shrink Tubing Wall Thickness After Shrinking: 0.025"
Shrink Tubing Material: Polyolefin Flame Retardant: Yes
Shrink Tubing I.D. Before Shrinking: 0.375" Color: Red
Features: Flame Retardant Use Shrink Tubing With Wire Size: 12 to 8 AWG
Item: Heat Shrink Tubing Min. Shrink Temp.: 212 Degrees F
Shrink Ratio: 2:1 Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Thin Wall, Polyolefin, Flexible, Flame Retardant Yes, Shrink Tubing Adhesive Lined No, -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, 12 to 8 AWG, Shrink Tubing I.D. Before Shrinking 0.375 In., I.D. After Shrinking 0.187 In., Shrink Tubing Wall Thickness After Shrinking 0.025 In., Shrink Tubing Length 100 ft., Red, Min. Shrink Temp. 212 Degrees F, Max. Voltage 600V, Features Flame Retardant, Standards SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL

Reviews of 3M #FP-301-3/8" 100'