Shrink Tubing, 0.45in ID, Black, 4ft, PK12

3M| Zoro #: G1515071| Mfr #: EPS-400-0.45" PK12

$115.26 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Thin Wall
Flame Retardant: No
Use Shrink Tubing With Wire Size: 10 to 4 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1515071 Mfr #: EPS-400-0.45" PK12
Shrink Tubing Wall Type: Thin WallFlame Retardant: No
Use Shrink Tubing With Wire Size: 10 to 4 AWGColor: Black
Shrink Tubing Length: 4 ft.Shrink Tubing Type: Heat Shrink Tubing
Shrink Ratio: 4:1I.D. After Shrinking: 0.105"
Shrink Tubing Adhesive Lined: YesShrink Tubing Material Type: Flexible
Item: Heat Shrink TubingFeatures: Adhesive-Lined
Shrink Tubing Wall Thickness After Shrinking: 0.053"Shrink Tubing Usable Temp. Range: -67 Degrees to 230 Degrees F
Shrink Tubing I.D. Before Shrinking: 0.450"Min. Shrink Temp.: 250 Degrees F
Standards: UL Listed, UL File E-157227Max. Voltage: 600V
Shrink Tubing Material: PolyolefinCountry of Origin (subject to change): United States

Description

Heat Shrink Tubing, Material Flexible Polyolefin With Adhesive, Thin Wall, Temp. Range -67 Degrees to 230 Degrees F, Shrink Ratio 4:1, Black, Length 4 ft., Wire Range 10 to 4 AWG, I.D. Before Shrinking 0.450 In., I.D. After Shrinking 0.105 In., Wall Thickness After Shrinking 0.053 In., Shrink Temp. 250 Degrees F, Max. Voltage 600V, Features Adhesive-Lined, Standards UL Listed, UL File E-157227, Package Quantity 12

Reviews