KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shrink Tubing, 0.5in ID, Black, 4ft, PK12

3M| Zoro #: G1611705| Mfr #: EPS-300-1/2 PK12

$106.15 /pk

This item ships free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Thin Wall
Flame Retardant: No
Use Shrink Tubing With Wire Size: 6 to 1 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1611705 Mfr #: EPS-300-1/2 PK12
Shrink Tubing Wall Type: Thin WallFlame Retardant: No
Use Shrink Tubing With Wire Size: 6 to 1 AWGColor: Black
Shrink Tubing Length: 4 ft.Shrink Tubing Type: Heat Shrink Tubing
Shrink Ratio: 3:1I.D. After Shrinking: 0.160"
Shrink Tubing Adhesive Lined: YesShrink Tubing Material Type: Flexible
Item: Heat Shrink TubingFeatures: Adhesive Lined
Shrink Tubing Wall Thickness After Shrinking: 0.070"Shrink Tubing Usable Temp. Range: -67 Degrees to 230 Degrees F
Shrink Tubing I.D. Before Shrinking: 0.500"Min. Shrink Temp.: 250 Degrees F
Standards: SAE-AMS-DTL 23053/4, UL, CSA RegconizedMax. Voltage: 600V
Shrink Tubing Material: PolyolefinCountry of Origin (subject to change): United States

Description

Heat Shrink Tubing, Thin Wall, Polyolefin, Flexible, Flame Retardant No, Shrink Tubing Adhesive Lined Yes, -67 Degrees to 230 Degrees F, Shrink Ratio 3:1, 6 to 1 AWG, Shrink Tubing I.D. Before Shrinking 0.500 In., I.D. After Shrinking 0.160 In., Shrink Tubing Wall Thickness After Shrinking 0.070 In., Shrink Tubing Length 4 ft., Black, Min. Shrink Temp. 250 Degrees F, Max. Voltage 600V, Features Adhesive Lined, Standards SAE-AMS-DTL 23053/4, UL, CSA Regconized, Package Quantity 12

Reviews