Shrink Tubing, 0.5in ID, Black, 4ft, PK12

3M| Zoro #: G0346412| Mfr #: MW 1/2" PK12

$82.75 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Thin Wall
Flame Retardant: No
Use Shrink Tubing With Wire Size: 6 to 1 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0346412 Mfr #: MW 1/2" PK12
Shrink Tubing Wall Type: Thin WallFlame Retardant: No
Use Shrink Tubing With Wire Size: 6 to 1 AWGColor: Black
Shrink Tubing Length: 4 ft.Shrink Tubing Type: Heat Shrink Tubing
Shrink Ratio: 2.5:1I.D. After Shrinking: 0.195"
Shrink Tubing Adhesive Lined: YesItem: Heat Shrink Tubing
Shrink Tubing Material Type: Semi RigidShrink Tubing Wall Thickness After Shrinking: 0.035"
Shrink Tubing Usable Temp. Range: -67 Degrees to 230 Degrees FShrink Tubing I.D. Before Shrinking: 0.500"
Min. Shrink Temp.: 275 Degrees FStandards: SAE-AMS-DTL-23053/4, Class 1* ;AMS-3634;UL FILE E-157227
Max. Voltage: 600VShrink Tubing Material: Polyolefin
Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Material Semi-Rigid Polyolefin With Adhesive, Thin Wall, Temp. Range -67 Degrees to 230 Degrees F, Shrink Ratio 2.5:1, Black, Length 4 ft., Wire Range 6 to 1 AWG, I.D. Before Shrinking 0.500 In., I.D. After Shrinking 0.195 In., Wall Thickness After Shrinking 0.035 In., Shrink Temp. 275 Degrees F, Max. Voltage 600V, Standards SAE-AMS-DTL-23053/4, Class 1* ;AMS-3634;UL FILE E-157227, Package Quantity 12

Reviews