Shop Alternate Products
This Product is Discontinued
3M
Shrink Tubing, 0.5in ID, Red, 100ft (Discontinued)
Mfr # FP-301-1/2" 100'
Zoro # G0069964
This Product is Discontinued
Key Features
- Color Red
- Shrink Tubing I.D. Before Shrinking 0.500 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.250 in
- Shrink Tubing Type Heat Shrink Tubing