Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Shrink Tubing, 0.5in ID, Red, 4ft, PK12

  • Zoro #: G0069221
  • Mfr #: FP-301-1/2" PK12

$26.99 ($2.25/unit)

Details
  • Max. Voltage: 600V
  • Shrink Tube Material Type: Flexible
  • Shrink Tubing Length: 4 ft.
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #FP-301-1/2" PK12 Specifications

  • Zoro #: G0069221
  • Mfr #: FP-301-1/2" PK12
Max. Voltage: 600V Shrink Tube Material Type: Flexible
Shrink Tubing Length: 4 ft. Standards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL
I.D. After Shrinking: 0.250" Shrink Tubing Adhesive Lined: No
Shrink Tubing Wall Type: Thin Wall Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F
Shrink Tubing Type: Heat Shrink Tubing Shrink Tubing Material: Polyolefin
Flame Retardant: Yes Shrink Ratio: 2:1
Shrink Tubing I.D. Before Shrinking: 0.500" Color: Red
Features: Flame Retardant, Solvent Resistant Use Shrink Tubing With Wire Size: 6 to 1 AWG
Item: Heat Shrink Tubing Min. Shrink Temp.: 212 Degrees F
Shrink Tubing Wall Thickness After Shrinking: 0.025" Country of Origin (subject to change): United States

Description

Shrink tubing comes in a variety of sizes, colors and grades to fit almost any type of application Product specs for this Heat Shrink Tubing include the following: COLOR: Red, FEATURES: Flame Retardant, Solvent Resistant, SHRINK TUBING LENGTH: 4 ft.

Reviews of 3M #FP-301-1/2" PK12