PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Shrink Tubing, 0.5in ID, White, 4ft, PK12

3M| Zoro #: G0069212| Mfr #: FP-301-1/2" PK12

$23.76 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteMin. Shrink Temp.: 212 Degrees FShrink Ratio: 2:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0069212 Mfr #: FP-301-1/2" PK12
Color: WhiteMin. Shrink Temp.: 212 Degrees F
Shrink Ratio: 2:1Shrink Tubing Material Type: Flexible
Shrink Tubing Wall Type: Thin WallShrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F
Shrink Tubing I.D. Before Shrinking: 0.500"Shrink Tubing Adhesive Lined: No
Shrink Tubing Material: PolyolefinItem: Heat Shrink Tubing
Flame Retardant: YesI.D. After Shrinking: 0.250"
Max. Voltage: 600VFeatures: Flame Retardant, Solvent Resistant
Shrink Tubing Length: 4 ft.Use Shrink Tubing With Wire Size: 6 to 1 AWG
Standards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MILShrink Tubing Type: Heat Shrink Tubing
Shrink Tubing Wall Thickness After Shrinking: 0.025"Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Material Flexible Polyolefin, Thin Wall, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, White, Length 4 ft., Wire Range 6 to 1 AWG, I.D. Before Shrinking 0.500 In., I.D. After Shrinking 0.250 In., Wall Thickness After Shrinking 0.025 In., Shrink Temp. 212 Degrees F, Max. Voltage 600V, Features Flame Retardant, Solvent Resistant, Standards SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL, Package Quantity 12

Reviews