Shrink Tubing, 0.75in ID, Black, 4ft, PK5

3M| Zoro #: G1191321| Mfr #: EPS-300-3/4 PK5

$62.09 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Thin Wall
Flame Retardant: No
Use Shrink Tubing With Wire Size: 4 to 3/0 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1191321 Mfr #: EPS-300-3/4 PK5
Shrink Tubing Wall Type: Thin WallFlame Retardant: No
Use Shrink Tubing With Wire Size: 4 to 3/0 AWGColor: Black
Shrink Tubing Length: 4 ft.Shrink Tubing Type: Heat Shrink Tubing
Shrink Ratio: 3:1I.D. After Shrinking: 0.250"
Shrink Tubing Adhesive Lined: YesShrink Tubing Material Type: Flexible
Item: Heat Shrink TubingFeatures: Adhesive Lined
Shrink Tubing Wall Thickness After Shrinking: 0.085"Shrink Tubing Usable Temp. Range: -67 Degrees to 230 Degrees F
Shrink Tubing I.D. Before Shrinking: 0.750"Min. Shrink Temp.: 250 Degrees F
Standards: SAE-AMS-DTL 23053/4, UL, CSA RegconizedMax. Voltage: 600V
Shrink Tubing Material: PolyolefinCountry of Origin (subject to change): United States

Description

Heat Shrink Tubing, Thin Wall, Polyolefin, Flexible, Flame Retardant No, Shrink Tubing Adhesive Lined Yes, -67 Degrees to 230 Degrees F, Shrink Ratio 3:1, 4 to 3/0 AWG, Shrink Tubing I.D. Before Shrinking 0.750 In., I.D. After Shrinking 0.250 In., Shrink Tubing Wall Thickness After Shrinking 0.085 In., Shrink Tubing Length 4 ft., Black, Min. Shrink Temp. 250 Degrees F, Max. Voltage 600V, Features Adhesive Lined, Standards SAE-AMS-DTL 23053/4, UL, CSA Regconized, Package Quantity 5

Reviews