SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shrink Tubing, 0.75in ID, Blue, 4ft, PK12

3M| Zoro #: G0069666| Mfr #: FP-301-3/4" PK12

$33.86 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flame Retardant: YesColor: BlueShrink Ratio: 2:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0069666 Mfr #: FP-301-3/4" PK12
Flame Retardant: YesColor: Blue
Shrink Ratio: 2:1Item: Heat Shrink Tubing
Shrink Tubing Wall Thickness After Shrinking: 0.030"Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F
Min. Shrink Temp.: 212 Degrees FFeatures: Flame Retardant, Solvent Resistant
Shrink Tubing Type: Heat Shrink TubingShrink Tubing Wall Type: Thin Wall
I.D. After Shrinking: 0.375"Standards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL
Shrink Tubing Material Type: FlexibleShrink Tubing Adhesive Lined: No
Shrink Tubing I.D. Before Shrinking: 0.750"Max. Voltage: 600V
Use Shrink Tubing With Wire Size: 4 to 3/0 AWGShrink Tubing Material: Polyolefin
Shrink Tubing Length: 4 ft.Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Material Flexible Polyolefin, Thin Wall, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, Blue, Length 4 ft., Wire Range 4 to 3/0 AWG, I.D. Before Shrinking 0.750 In., I.D. After Shrinking 0.375 In., Wall Thickness After Shrinking 0.030 In., Shrink Temp. 212 Degrees F, Max. Voltage 600V, Features Flame Retardant, Solvent Resistant, Standards SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL, Package Quantity 12

Reviews