SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shrink Tubing, 0.75in ID, Clear, 4ft, PK5

3M| Zoro #: G0401116| Mfr #: MFP 3/4" PK5

$108.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Flame Retardant, Chemical Resistant, Industrial Fuels Resistant, Solvent ResistantShrink Tubing Wall Thickness After Shrinking: 0.017"Max. Voltage: 600V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0401116 Mfr #: MFP 3/4" PK5
Features: Flame Retardant, Chemical Resistant, Industrial Fuels Resistant, Solvent ResistantShrink Tubing Wall Thickness After Shrinking: 0.017"
Max. Voltage: 600VStandards: SAE-AMS-DTL-23053/8; AMS-3632; UL Listed, UL File E-39100, VW-1; CSA LR38227, OFT
Shrink Ratio: 2:1Shrink Tubing Material: Modified Polyvinylidene Fluoride
Shrink Tubing Type: Heat Shrink TubingFlame Retardant: Yes
Min. Shrink Temp.: 250 Degrees FShrink Tubing I.D. Before Shrinking: 0.750"
Shrink Tubing Wall Type: Thin WallItem: Heat Shrink Tubing
I.D. After Shrinking: 0.375"Shrink Tubing Usable Temp. Range: -67 Degrees to 347 Degrees F
Shrink Tubing Adhesive Lined: NoUse Shrink Tubing With Wire Size: 4 to 3/0 AWG
Shrink Tubing Length: 4 ft.Color: Clear
Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Material Modified Polyvinylidene Fluoride, Thin Wall, Temp. Range -67 Degrees to 347 Degrees F, Shrink Ratio 2:1, Clear, Length 4 ft., Wire Range 4 to 3/0 AWG, I.D. Before Shrinking 0.750 In., I.D. After Shrinking 0.375 In., Wall Thickness After Shrinking 0.017 In., Shrink Temp. 250 Degrees F, Max. Voltage 600V, Features Flame Retardant, Chemical Resistant, Industrial Fuels Resistant, Solvent Resistant

Reviews