SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shrink Tubing, 0.75in ID, Red, 4ft, PK12

3M| Zoro #: G0069657| Mfr #: FP-301-3/4" PK12

$32.09 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Flame Retardant, Solvent ResistantShrink Tubing Wall Thickness After Shrinking: 0.030"Max. Voltage: 600V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0069657 Mfr #: FP-301-3/4" PK12
Features: Flame Retardant, Solvent ResistantShrink Tubing Wall Thickness After Shrinking: 0.030"
Max. Voltage: 600VStandards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL
Shrink Ratio: 2:1Shrink Tubing Material: Polyolefin
Shrink Tubing Type: Heat Shrink TubingFlame Retardant: Yes
Min. Shrink Temp.: 212 Degrees FShrink Tubing I.D. Before Shrinking: 0.750"
Shrink Tubing Wall Type: Thin WallItem: Heat Shrink Tubing
I.D. After Shrinking: 0.375"Shrink Tubing Material Type: Flexible
Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees FShrink Tubing Adhesive Lined: No
Use Shrink Tubing With Wire Size: 4 to 3/0 AWGShrink Tubing Length: 4 ft.
Color: RedCountry of Origin (subject to change): United States

Description

Heat Shrink Tubing, Material Flexible Polyolefin, Thin Wall, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, Red, Length 4 ft., Wire Range 4 to 3/0 AWG, I.D. Before Shrinking 0.750 In., I.D. After Shrinking 0.375 In., Wall Thickness After Shrinking 0.030 In., Shrink Temp. 212 Degrees F, Max. Voltage 600V, Features Flame Retardant, Solvent Resistant, Standards SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL, Package Quantity 12

Reviews