Shrink Tubing, 0.7in ID, Black, 4ft, PK5

3M| Zoro #: G1618452| Mfr #: EPS-400-0.70" PK5

$67.35 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Thin Wall
Flame Retardant: No
Use Shrink Tubing With Wire Size: 6 to 1 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1618452 Mfr #: EPS-400-0.70" PK5
Shrink Tubing Wall Type: Thin WallFlame Retardant: No
Use Shrink Tubing With Wire Size: 6 to 1 AWGColor: Black
Shrink Tubing Length: 4 ft.Shrink Tubing Type: Heat Shrink Tubing
Shrink Ratio: 4:1I.D. After Shrinking: 0.175"
Shrink Tubing Adhesive Lined: YesShrink Tubing Material Type: Flexible
Item: Heat Shrink TubingFeatures: Adhesive-Lined
Shrink Tubing Wall Thickness After Shrinking: 0.055"Shrink Tubing Usable Temp. Range: -67 Degrees to 230 Degrees F
Shrink Tubing I.D. Before Shrinking: 0.700"Min. Shrink Temp.: 250 Degrees F
Standards: UL Listed, UL File E-157227Max. Voltage: 600V
Shrink Tubing Material: PolyolefinCountry of Origin (subject to change): United States

Description

Heat Shrink Tubing, Thin Wall, Polyolefin, Flexible, Flame Retardant No, Shrink Tubing Adhesive Lined Yes, -67 Degrees to 230 Degrees F, Shrink Ratio 4:1, 6 to 1 AWG, Shrink Tubing I.D. Before Shrinking 0.700 In., I.D. After Shrinking 0.175 In., Shrink Tubing Wall Thickness After Shrinking 0.055 In., Shrink Tubing Length 4 ft., Black, Min. Shrink Temp. 250 Degrees F, Max. Voltage 600V, Features Adhesive-Lined, Standards UL Listed, UL File E-157227, Package Quantity 5

Reviews