KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shrink Tubing, 1.0in ID, Black, 4ft, PK5

3M| Zoro #: G0069124| Mfr #: FP-301-1" PK5

$18.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Thin Wall
Flame Retardant: Yes
Use Shrink Tubing With Wire Size: 4/0 AWG to 500 kcmil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0069124 Mfr #: FP-301-1" PK5
Shrink Tubing Wall Type: Thin WallFlame Retardant: Yes
Use Shrink Tubing With Wire Size: 4/0 AWG to 500 kcmilColor: Black
Shrink Tubing Length: 4 ft.Shrink Tubing Type: Heat Shrink Tubing
Shrink Ratio: 2:1I.D. After Shrinking: 0.500"
Shrink Tubing Adhesive Lined: NoShrink Tubing Material Type: Flexible
Item: Heat Shrink TubingFeatures: Flame Retardant, Solvent Resistant
Shrink Tubing Wall Thickness After Shrinking: 0.035"Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F
Shrink Tubing I.D. Before Shrinking: 1.000"Min. Shrink Temp.: 212 Degrees F
Standards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MILMax. Voltage: 600V
Shrink Tubing Material: PolyolefinCountry of Origin (subject to change): United States

Description

Heat Shrink Tubing, Material Flexible Polyolefin, Thin Wall, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, Black, Length 4 ft., Wire Range 4/0 to 500 kcmil, I.D. Before Shrinking 1.000 In., I.D. After Shrinking 0.500 In., Wall Thickness After Shrinking 0.035 In., Shrink Temp. 212 Degrees F, Max. Voltage 600V, Features Flame Retardant, Solvent Resistant, Standards SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL, Package Quantity 5

Reviews