Shrink Tubing, 1.0in ID, Clear, 4ft, PK5

3M| Zoro #: G0069133| Mfr #: FP-301-1" PK5

$18.09 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Flame Retardant, Solvent ResistantShrink Tubing Wall Thickness After Shrinking: 0.035"Max. Voltage: 600V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0069133 Mfr #: FP-301-1" PK5
Features: Flame Retardant, Solvent ResistantShrink Tubing Wall Thickness After Shrinking: 0.035"
Max. Voltage: 600VStandards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL
Shrink Ratio: 2:1Shrink Tubing Material: Polyolefin
Shrink Tubing Type: Heat Shrink TubingFlame Retardant: Yes
Min. Shrink Temp.: 212 Degrees FShrink Tubing I.D. Before Shrinking: 1.000"
Shrink Tubing Wall Type: Thin WallItem: Heat Shrink Tubing
I.D. After Shrinking: 0.500"Shrink Tubing Material Type: Flexible
Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees FShrink Tubing Adhesive Lined: No
Use Shrink Tubing With Wire Size: 4/0 AWG to 500 kcmilShrink Tubing Length: 4 ft.
Color: ClearCountry of Origin (subject to change): United States

Description

Heat Shrink Tubing, Material Flexible Polyolefin, Thin Wall, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, Clear, Length 4 ft., Wire Range 4/0 to 500 kcmil, I.D. Before Shrinking 1.000 In., I.D. After Shrinking 0.500 In., Wall Thickness After Shrinking 0.035 In., Shrink Temp. 212 Degrees F, Max. Voltage 600V, Features Flame Retardant, Solvent Resistant, Standards SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL, Package Quantity 5

Reviews