PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Shrink Tubing, 1.0in ID, Red, 4ft, PK5

3M| Zoro #: G0069151| Mfr #: FP-301-1" PK5

$19.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedMin. Shrink Temp.: 212 Degrees FShrink Ratio: 2:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0069151 Mfr #: FP-301-1" PK5
Color: RedMin. Shrink Temp.: 212 Degrees F
Shrink Ratio: 2:1Shrink Tubing Material Type: Flexible
Shrink Tubing Wall Type: Thin WallShrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F
Shrink Tubing I.D. Before Shrinking: 1.000"Shrink Tubing Adhesive Lined: No
Shrink Tubing Material: PolyolefinItem: Heat Shrink Tubing
Flame Retardant: YesI.D. After Shrinking: 0.500"
Max. Voltage: 600VFeatures: Flame Retardant, Solvent Resistant
Shrink Tubing Length: 4 ft.Use Shrink Tubing With Wire Size: 4/0 AWG to 500 kcmil
Standards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MILShrink Tubing Type: Heat Shrink Tubing
Shrink Tubing Wall Thickness After Shrinking: 0.035"Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Thin Wall, Polyolefin, Flexible, Flame Retardant Yes, Shrink Tubing Adhesive Lined No, -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, 4/0 AWG to 500 kcmil, Shrink Tubing I.D. Before Shrinking 1.000 In., I.D. After Shrinking 0.500 In., Shrink Tubing Wall Thickness After Shrinking 0.035 In., Shrink Tubing Length 4 ft., Red, Min. Shrink Temp. 212 Degrees F, Max. Voltage 600V, Features Flame Retardant, Solvent Resistant

Reviews