Shrink Tubing, 1.0in ID, Red, 50ft

3M| Zoro #: G0069851| Mfr #: FP-301-1" 50'

$44.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0069851 Mfr #: FP-301-1" 50'
Shrink Tubing Length: 50 ft.Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F
Standards: SAE-AMS-DTL-23053/5, AMS-3636, AMS-3637, UL, CSA, ABS, MILMax. Voltage: 600V
Item: Heat Shrink TubingShrink Tubing Material: Polyolefin
I.D. After Shrinking: 0.500"Shrink Tubing Material Type: Flexible
Shrink Tubing Adhesive Lined: NoFeatures: Flame Retardant, Solvent Resistant
Min. Shrink Temp.: 212 Degrees FShrink Tubing I.D. Before Shrinking: 1.000"
Shrink Tubing Type: Heat Shrink TubingUse Shrink Tubing With Wire Size: 4/0 AWG to 500 kcmil
Shrink Tubing Wall Type: Thin WallShrink Tubing Wall Thickness After Shrinking: 0.035"
Shrink Ratio: 2:1Flame Retardant: Yes
Color: REDCountry of Origin (subject to change): United States

Product Description

Heat Shrink Tubing, Material Flexible Polyolefin, Thin Wall, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, Red, Length 50 ft., Wire Range 4/0 to 500 kcmil, I.D. Before Shrinking 1.000 In., I.D. After Shrinking 0.500 In., Wall Thickness After Shrinking 0.035 In., Shrink Temp. 212 Degrees F, Max. Voltage 600V, Features Flame Retardant, Solvent Resistant, Standards SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL

Product Reviews

Save 15%. Sign up for Z-mail.