Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shrink Tubing, 1.0in ID, White, 50ft

  • Zoro #: G0069842
  • Mfr #: FP-301-1" 50'

$34.89

  • Color: White
  • Shrink Tubing Wall Type: Thin Wall
  • Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

3M #FP-301-1" 50' Specifications

  • Zoro #: G0069842
  • Mfr #: FP-301-1" 50'
Color: White Shrink Tubing Wall Type: Thin Wall
Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F Shrink Tubing Type: Heat Shrink Tubing
Shrink Tubing Wall Thickness After Shrinking: 0.035" Shrink Tube Material Type: Flexible
Shrink Tubing I.D. Before Shrinking: 1.000" Shrink Tubing Adhesive Lined: No
Use Shrink Tubing With Wire Size: 4/0 AWG to 500 kcmil Features: Flame Retardant, Solvent Resistant
I.D. After Shrinking: 0.500" Flame Retardant: Yes
Max. Voltage: 600V Min. Shrink Temp.: 212 Degrees F
Item: Heat Shrink Tubing Shrink Tubing Material: Polyolefin
Shrink Tubing Length: 50 ft. Standards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL
Shrink Ratio: 2:1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Heat Shrink Tubing, Thin Wall, Polyolefin, Flexible, Flame Retardant Yes, Shrink Tubing Adhesive Lined No, -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, 4/0 AWG to 500 kcmil, Shrink Tubing I.D. Before Shrinking 1.000 In., I.D. After Shrinking 0.500 In., Shrink Tubing Wall Thickness After Shrinking 0.035 In., Shrink Tubing Length 50 ft., White, Min. Shrink Temp. 212 Degrees F, Max. Voltage 600V, Features Flame Retardant, Solvent Resistant

Reviews of 3M #FP-301-1" 50'