Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Shrink Tubing, 1.0in ID, Yellow, 50ft

  • Zoro #: G0069876
  • Mfr #: FP-301-1" 50'

$52.62

Details
  • Max. Voltage: 600V
  • Shrink Tube Material Type: Flexible
  • Shrink Tubing Length: 50 ft.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #FP-301-1" 50' Specifications

  • Zoro #: G0069876
  • Mfr #: FP-301-1" 50'
Max. Voltage: 600V Shrink Tube Material Type: Flexible
Shrink Tubing Length: 50 ft. Standards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL
I.D. After Shrinking: 0.500" Shrink Tubing Adhesive Lined: No
Shrink Tubing Wall Type: Thin Wall Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F
Shrink Tubing Type: Heat Shrink Tubing Shrink Tubing Material: Polyolefin
Flame Retardant: Yes Shrink Ratio: 2:1
Shrink Tubing I.D. Before Shrinking: 1.000" Color: Yellow
Features: Flame Retardant, Solvent Resistant Use Shrink Tubing With Wire Size: 4/0 AWG to 500 kcmil
Item: Heat Shrink Tubing Min. Shrink Temp.: 212 Degrees F
Shrink Tubing Wall Thickness After Shrinking: 0.035" Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Thin Wall, Polyolefin, Flexible, Flame Retardant Yes, Shrink Tubing Adhesive Lined No, -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, 4/0 AWG to 500 kcmil, Shrink Tubing I.D. Before Shrinking 1.000 In., I.D. After Shrinking 0.500 In., Shrink Tubing Wall Thickness After Shrinking 0.035 In., Shrink Tubing Length 50 ft., Yellow, Min. Shrink Temp. 212 Degrees F, Max. Voltage 600V, Features Flame Retardant, Solvent Resistant

Reviews of 3M #FP-301-1" 50'