KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shrink Tubing, 1.1in ID, Black, 4ft, PK5

3M| Zoro #: G2272146| Mfr #: ITCSN-1100-48

$140.94 /pk

This item ships free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Heavy Wall
Flame Retardant: No
Use Shrink Tubing With Wire Size: 2 to 4/0 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2272146 Mfr #: ITCSN-1100-48
Shrink Tubing Wall Type: Heavy WallFlame Retardant: No
Use Shrink Tubing With Wire Size: 2 to 4/0 AWGColor: Black
Shrink Tubing Length: 4 ft.Shrink Tubing Type: Heat Shrink Tubing
Shrink Ratio: 3:1I.D. After Shrinking: 0.370"
Shrink Tubing Adhesive Lined: YesItem: Heat Shrink Tubing
Features: Adhesive LinedShrink Tubing Wall Thickness After Shrinking: 0.120"
Shrink Tubing Usable Temp. Range: -67 Degrees to 230 Degrees FShrink Tubing I.D. Before Shrinking: 1.100"
Min. Shrink Temp.: 250 Degrees FStandards: UL,CSA
Max. Voltage: 1000VShrink Tubing Material: Cross-Linked Polyolefin
Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Material Cross-Linked Polyolefin With Adhesive, Heavy Wall, Temp. Range -67 Degrees to 230 Degrees F, Shrink Ratio 3:1, Black, Length 4 ft., Wire Range 2 to 4/0 AWG, I.D. Before Shrinking 1.100 In., I.D. After Shrinking 0.370 In., Wall Thickness After Shrinking 0.120 In., Shrink Temp. 250 Degrees F, Max. Voltage 1000V, Features Adhesive Lined, Standards UL,CSA, Package Quantity 5

Reviews