SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shrink Tubing, 1.5in ID, Black, 4ft, PK5

3M| Zoro #: G1091255| Mfr #: ITCSN-1500-48

$197.12 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackMin. Shrink Temp.: 250 Degrees FShrink Ratio: 3:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1091255 Mfr #: ITCSN-1500-48
Color: BlackMin. Shrink Temp.: 250 Degrees F
Shrink Ratio: 3:1Shrink Tubing Length: 4 ft.
Shrink Tubing Usable Temp. Range: -67 Degrees to 230 Degrees FShrink Tubing I.D. Before Shrinking: 1.500"
Shrink Tubing Adhesive Lined: YesShrink Tubing Wall Type: Heavy Wall
Shrink Tubing Material: Cross-Linked PolyolefinItem: Heat Shrink Tubing
Flame Retardant: NoI.D. After Shrinking: 0.500"
Max. Voltage: 1000VFeatures: Adhesive Lined
Use Shrink Tubing With Wire Size: 3/0 AWG to 400 kcmilStandards: UL,CSA
Shrink Tubing Type: Heat Shrink TubingShrink Tubing Wall Thickness After Shrinking: 0.170"
Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Heavy Wall, Cross-Linked Polyolefin, Flame Retardant No, Shrink Tubing Adhesive Lined Yes, -67 Degrees to 230 Degrees F, Shrink Ratio 3:1, 3/0 AWG to 400 kcmil, Shrink Tubing I.D. Before Shrinking 1.500 In., I.D. After Shrinking 0.500 In., Shrink Tubing Wall Thickness After Shrinking 0.170 In., Shrink Tubing Length 4 ft., Black, Min. Shrink Temp. 250 Degrees F, Max. Voltage 1000V, Features Adhesive Lined, Standards UL,CSA, Package Quantity 5

Reviews