KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shrink Tubing, 1.5in ID, Black, 9in, PK3

3M| Zoro #: G1982215| Mfr #: ITCSN-1500-9

$23.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Heavy Wall
Flame Retardant: No
Use Shrink Tubing With Wire Size: 3/0 AWG to 400 kcmil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1982215 Mfr #: ITCSN-1500-9
Shrink Tubing Wall Type: Heavy WallFlame Retardant: No
Use Shrink Tubing With Wire Size: 3/0 AWG to 400 kcmilColor: Black
Shrink Tubing Length: 9"Shrink Tubing Type: Heat Shrink Tubing
Shrink Ratio: 3:1I.D. After Shrinking: 0.500"
Shrink Tubing Adhesive Lined: YesItem: Heat Shrink Tubing
Features: Adhesive LinedShrink Tubing Wall Thickness After Shrinking: 0.170"
Shrink Tubing Usable Temp. Range: -67 Degrees to 230 Degrees FShrink Tubing I.D. Before Shrinking: 1.500"
Min. Shrink Temp.: 250 Degrees FStandards: UL,CSA
Max. Voltage: 1000VShrink Tubing Material: Cross-Linked Polyolefin
Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Material Cross-Linked Polyolefin With Adhesive, Heavy Wall, Temp. Range -67 Degrees to 230 Degrees F, Shrink Ratio 3:1, Black, Length 9 In., Wire Range 3/0 to 400 kcmil, I.D. Before Shrinking 1.500 In., I.D. After Shrinking 0.500 In., Wall Thickness After Shrinking 0.170 In., Shrink Temp. 250 Degrees F, Max. Voltage 1000V, Features Adhesive Lined, Standards UL,CSA, Package Quantity 3

Reviews