Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Shrink Tubing, 1.5in ID, Blue, 100ft

  • Zoro #: G0069806
  • Mfr #: FP-301-1 1/2" 100'

$141.04

Details
  • Shrink Tubing Length: 100 ft.
  • Shrink Tubing Type: Heat Shrink Tubing
  • Standards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #FP-301-1 1/2" 100' Specifications

  • Zoro #: G0069806
  • Mfr #: FP-301-1 1/2" 100'
Shrink Tubing Length: 100 ft. Shrink Tubing Type: Heat Shrink Tubing
Standards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL Shrink Ratio: 2:1
Item: Heat Shrink Tubing I.D. After Shrinking: 0.750"
Color: Blue Features: Flame Retardant, Solvent Resistant
Shrink Tubing Material: Polyolefin Max. Voltage: 600V
Shrink Tubing Wall Thickness After Shrinking: 0.040" Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F
Use Shrink Tubing With Wire Size: 500 to 800 kcmil Min. Shrink Temp.: 212 Degrees F
Shrink Tubing I.D. Before Shrinking: 1.500" Flame Retardant: Yes
Shrink Tubing Adhesive Lined: No Shrink Tubing Wall Type: Thin Wall
Shrink Tube Material Type: Flexible Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Thin Wall, Polyolefin, Flexible, Flame Retardant Yes, Shrink Tubing Adhesive Lined No, -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, 500 to 800 kcmil, Shrink Tubing I.D. Before Shrinking 1.500 In., I.D. After Shrinking 0.750 In., Shrink Tubing Wall Thickness After Shrinking 0.040 In., Shrink Tubing Length 100 ft., Blue, Min. Shrink Temp. 212 Degrees F, Max. Voltage 600V, Features Flame Retardant, Solvent Resistant

Reviews of 3M #FP-301-1 1/2" 100'