Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Shrink Tubing, 1.5in ID, Blue, 4ft, PK5

  • Zoro #: G0069106
  • Mfr #: FP-301-1 1/2" PK5

$27.74 ($5.55/unit)

Details
  • Shrink Tubing Wall Thickness After Shrinking: 0.040"
  • Item: Heat Shrink Tubing
  • Shrink Tubing I.D. Before Shrinking: 1.500"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #FP-301-1 1/2" PK5 Specifications

  • Zoro #: G0069106
  • Mfr #: FP-301-1 1/2" PK5
Shrink Tubing Wall Thickness After Shrinking: 0.040" Item: Heat Shrink Tubing
Shrink Tubing I.D. Before Shrinking: 1.500" Color: Blue
Flame Retardant: Yes Shrink Tubing Length: 4 ft.
Max. Voltage: 600V Shrink Tubing Type: Heat Shrink Tubing
Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F I.D. After Shrinking: 0.750"
Shrink Tubing Material: Polyolefin Standards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL
Min. Shrink Temp.: 212 Degrees F Shrink Tubing Wall Type: Thin Wall
Shrink Tube Material Type: Flexible Use Shrink Tubing With Wire Size: 500 to 800 kcmil
Features: Flame Retardant, Solvent Resistant Shrink Ratio: 2:1
Shrink Tubing Adhesive Lined: No Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Thin Wall, Polyolefin, Flexible, Flame Retardant Yes, Shrink Tubing Adhesive Lined No, -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, 500 to 800 kcmil, Shrink Tubing I.D. Before Shrinking 1.500 In., I.D. After Shrinking 0.750 In., Shrink Tubing Wall Thickness After Shrinking 0.040 In., Shrink Tubing Length 4 ft., Blue, Min. Shrink Temp. 212 Degrees F, Max. Voltage 600V, Features Flame Retardant, Solvent Resistant

Reviews of 3M #FP-301-1 1/2" PK5