Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Shrink Tubing, 1.5in ID, White, 4ft, PK5

  • Zoro #: G0069081
  • Mfr #: FP-301-1 1/2" PK5

$31.52 ($6.30/unit)

Details
  • Max. Voltage: 600V
  • Shrink Tube Material Type: Flexible
  • Shrink Tubing Length: 4 ft.
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #FP-301-1 1/2" PK5 Specifications

  • Zoro #: G0069081
  • Mfr #: FP-301-1 1/2" PK5
Max. Voltage: 600V Shrink Tube Material Type: Flexible
Shrink Tubing Length: 4 ft. Standards: SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL
I.D. After Shrinking: 0.750" Shrink Tubing Adhesive Lined: No
Shrink Tubing Wall Type: Thin Wall Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F
Shrink Tubing Type: Heat Shrink Tubing Shrink Tubing Material: Polyolefin
Flame Retardant: Yes Shrink Ratio: 2:1
Shrink Tubing I.D. Before Shrinking: 1.500" Color: White
Features: Flame Retardant, Solvent Resistant Use Shrink Tubing With Wire Size: 500 to 800 kcmil
Item: Heat Shrink Tubing Min. Shrink Temp.: 212 Degrees F
Shrink Tubing Wall Thickness After Shrinking: 0.040" Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Thin Wall, Polyolefin, Flexible, Flame Retardant Yes, Shrink Tubing Adhesive Lined No, -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, 500 to 800 kcmil, Shrink Tubing I.D. Before Shrinking 1.500 In., I.D. After Shrinking 0.750 In., Shrink Tubing Wall Thickness After Shrinking 0.040 In., Shrink Tubing Length 4 ft., White, Min. Shrink Temp. 212 Degrees F, Max. Voltage 600V, Features Flame Retardant, Solvent Resistant

Reviews of 3M #FP-301-1 1/2" PK5