DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shrink Tubing, 2.0in ID, Black, 50ft

3M| Zoro #: G0706291| Mfr #: VTN-200 2" 50'

$1069.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: SAE-AMS-DTL- 23053/13; AMS-R46846 Type 3 class 1
I.D. After Shrinking: 1.000"
Min. Shrink Temp.: 347 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0706291 Mfr #: VTN-200 2" 50'
Standards: SAE-AMS-DTL- 23053/13; AMS-R46846 Type 3 class 1I.D. After Shrinking: 1.000"
Min. Shrink Temp.: 347 Degrees FShrink Tubing Wall Thickness After Shrinking: 0.065"
Color: BlackShrink Tubing Type: Heat Shrink Tubing
Shrink Tubing Material: Modified FluoroelastomerShrink Tubing Usable Temp. Range: -67 Degrees to 392 Degrees F
Shrink Tubing I.D. Before Shrinking: 2.000"Features: Flame Retardant, Chemical Resistant, Oil Resistant
Max. Voltage: 600VShrink Tubing Length: 50 ft.
Use Shrink Tubing With Wire Size: 500 to 1000 kcmilFlame Retardant: Yes
Shrink Tubing Wall Type: Thin WallShrink Tubing Adhesive Lined: No
Item: Heat Shrink TubingShrink Ratio: 2:1
Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Thin Wall, Modified Fluoroelastomer, Flame Retardant Yes, Shrink Tubing Adhesive Lined No, -67 Degrees to 392 Degrees F, Shrink Ratio 2:1, 500 to 1000 kcmil, Shrink Tubing I.D. Before Shrinking 2.000 In., I.D. After Shrinking 1.000 In., Shrink Tubing Wall Thickness After Shrinking 0.065 In., Shrink Tubing Length 50 ft., Black, Min. Shrink Temp. 347 Degrees F, Max. Voltage 600V, Features Flame Retardant, Chemical Resistant, Oil Resistant

Reviews